5-1/8 in. Metal Handle in Vibrant® Brushed Nickel
Devonshire® 5-1/8 in. Metal Handle in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only: Requires valve to complete installation
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Lever handle
- Integrates with Devonshire® collection of products
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Devonshire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Length (in):
- 5-1/8 in
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 3-3/16 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No