100W 3-Light 9-1/8 in. Wall Sconce in Polished Chrome

You last purchased this on
 
KOHLER

Devonshire® 100W 3-Light 9-1/8 in. Wall Sconce in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® 100W 3-Light 9-1/8 in. Wall Sconce in Polished Chrome

  • Fast #
  • Part #K10572-CPL
  • Item #9508660
  • Manufacturer Part #10572-CPL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Premium metal construction for durability
  • Coordinates with other products in the Devonshire® collection
  • CUL and UL approved up to 100W
  • Sconces can be positioned up or down and depending on room setting
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2 No. 250.0
Collection:
Devonshire®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
9-1/8 in
Installation Type:
Wall Mount
Length:
23 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Metal
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
UL 1598
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Width:
23-1/16 in