Devonshire® Double Lever Handle Vertical Spray Bidet Faucet in Oil Rubbed Bronze

Part #K412-4-2BZ  |  Item #4336980  |  Manufacturer Part #412-4-2BZ

$ 600.23 EACH

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Devonshire® faucets offer decorative styling and versatility for any bathroom
  • Material: Solid brass
  • Finger tight hoses allows installation on 8" to 16" centers
  • Lever handle
  • Pop-up drain with 1-1/4" tailpiece
  • Fixture-mount transfer valve/vacuum breaker with vertical spray
  • Part of the Devonshire® faucet collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Bidet Type: Vertical

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Devonshire®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Height: 6-1/8 in

Faucet Material: Brass

Faucet Mount: Fixture Mount

Flow Rate: 0.5 gpm

Handle Type: Lever

Height: 6-1/8 in

IAPMO Listed: No

Length: 3-1/2 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Spout Height: 6-1/8 in

Spout Reach: 2-1/4 in

Trim Only: No

Type: K412-4-2BZ

WaterSense Labeled: No

Width: 5-1/2 in