Kohler Devonshire® Double Lever Handle Vertical Spray Bidet Faucet in Vibrant Brushed Bronze

K412-4-BV

Manufacturer Part #: 412-4-BV

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Devonshire® faucets offer decorative styling and versatility for any bathroom
  • Material: Solid brass
  • Finger tight hoses allows installation on 8" to 16" centers
  • Lever handle
  • Pop-up drain with 1-1/4" tailpiece
  • Fixture-mount transfer valve/vacuum breaker with vertical spray
  • Part of the Devonshire® faucet collection

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Devonshire®
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Height
6-1/8 in
Faucet Material
Brass
Faucet Mount
Fixture Mount
Flow Rate
0.5 gpm
Handle Type
Lever
Height
6-1/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Spout Reach
2-1/4 in
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday