Kohler

Devonshire® Drop-in Basin in White

Part #K2279-8  |  Manufacturer Part #2279-8-0

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Oval basin
  • Overflow drain
  • Coordinates with other products in the Devonshire® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Center Size: 8 in

Collection: Devonshire®

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 19-3/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 19-3/4 in x 16-7/8 in

Product Type: Basin

Shape: D-shaped

Sink Bowl Size: 17 in x 11 in x 4-1/2 in

Sink Depth: 8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 16-7/8 in