60 x 32 in. Drop-In Bathtub with Reversible Drain in Dune
Devonshire® 60 x 32 in. Drop-In Bathtub with Reversible Drain in Dune
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured bottom surface
- Reversible drain location
- Molded lumbar support and armrests offer extra comfort while bathing
- Coordinates with other products in the Devonshire® collection
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 42 in
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2
- Capacity:
- 60 gal
- Collection:
- Devonshire®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Location:
- End
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 20 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in x 20 in
- Soaking Depth:
- 14 in
- UL Listed:
- UL 2818
- Weight:
- 70 lb