Kohler Devonshire® Elongated Toilet Bowl

K4397

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with the Kohler® K-4438 tank to create a complete Kohler® K-3837 Devonshire® toilet
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Coordinates with other products in the Devonshire® collection
  • Elongated bowl offers added comfort while occupying the same space as a round-front bowl

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
K-4438 Devonshire® 1.28 gpf Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Devonshire®
Color Finish
Dune
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Height
16-1/2 in
IAPMO Listed
No
Length
28-11/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
28-11/16 in
Toilet Bowl Width
14-15/16 in
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
14-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday