Kohler Devonshire® Glass Shelf in Vibrant Brushed Bronze

K10563-BV

Manufacturer Part #: 10563-BV

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Includes tempered glass shelf
  • Coordinates with other products in the Devonshire® collection

SPECIFICATIONS

ADA Compliant
No
Collection
Devonshire®
Depth
5-1/2 in
Glass Type
Tempered
Height
3-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday