KOHLER
Devonshire® Handle in Vibrant Brushed Nickel
Part #K1082624-BN | Item #3713323 | Manufacturer Part #1082624-BN
Product Details
Specifications
ADA Compliant: No
Collection: Devonshire®
Color Finish: Vibrant® Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Part Type: Handle
cUPC Certified: Yes