Holder in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Devonshire® Holder in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Holder in Oil Rubbed Bronze

  • Fast #
  • Part #K10560-2BZ
  • Item #4336897
  • Manufacturer Part #10560-2BZ
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Removable glass dish
  • Premium metal construction for durability
  • Coordinates with other products in the Devonshire® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
2-7/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-3/4 in
Material:
Metal
Product Type:
Holder
Width:
6 in