Left-Hand Trip Lever in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Devonshire® Left-Hand Trip Lever in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Left-Hand Trip Lever in Vibrant Brushed Nickel

  • Fast #
  • Part #K9381-BN
  • Item #3891424
  • Manufacturer Part #9381-BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Kohler® K-3678 Devonshire® two-piece toilet
  • Material: Solid brass
  • Coordinates with other products in the Devonshire® collection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
K-3678 Toilet
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Devonshire®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Handle Type:
Trip Lever
IAPMO Listed -:
No
Length:
2-5/8 in
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
1-7/16 in