Left-Hand Trip Lever in Vibrant Polished Brass

You last purchased this on
 
KOHLER

Devonshire® Memoirs® Left-Hand Trip Lever in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Memoirs® Left-Hand Trip Lever in Vibrant Polished Brass

  • Fast #
  • Part #K484-PB
  • Item #1626948
  • Manufacturer Part #484-PB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • For use with Memoirs® and Devonshire® two-piece toilets
  • Material: Solid brass
  • Vertical spray
  • Three or four hole faucet drilling
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
Memoirs and Devonshire Two-Piece Toilets
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Devonshire® Memoirs®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Handle Type:
Trip Lever
IAPMO Listed -:
No
Length:
3-3/16 in
Product Type:
Trip Lever
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
1-3/16 in