Left-Hand Trip Lever in Vintage Nickel
Devonshire® Memoirs® Left-Hand Trip Lever in Vintage Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- For use with Memoirs® and Devonshire® two-piece toilets
- Material: Solid brass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Memoirs and Devonshire Two-Piece Toilets
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Devonshire® Memoirs®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vintage Nickel
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Length:
- 3-3/16 in
- Product Type:
- Trip Lever
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 1-3/16 in