Kohler Devonshire® Non Diverter Bath Spout In Brushed Nickel

K373-BN

Manufacturer Part #: 373-BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Tub spout less diverter
  • Wall-mount installation
  • Solid brass construction and exposed pop-up drain without overflow
  • Fluid design lines for easy cleaning
  • Premium material construction ensures durability and reliability
  • Completes Devonshire® design solution with Kohler® fixtures and accessories

SPECIFICATIONS

Collection
Devonshire®
Faucet Connection
NPT
Faucet Part Type
Spout
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Spout Reach
4-7/8 in
Spout Type
Non-Diverter
Type
K373-BN
WaterSense Labeled
No
Width
2-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday