KOHLER

Devonshire® Pedestal Sink Base in White

Part #K2288-0  |  Manufacturer Part #2288-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines with the Kohler® K-2295 or Kohler® K-2287 basin to create the Kohler® K-2294 or Kohler® K-2286 Devonshire® pedestal sink
  • Coordinates with other products in the Devonshire® collection
  • With overflow

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2287 and K-2295 Vessels

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Devonshire®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 26-1/2 in

IAPMO Listed: No

Length: 10-4/5 in

Material: Vitreous China

NSF Certified: No

Pedestal Only - FEI: Yes

Product Type: Pedestal

Sink Installation Type: Pedestal Sink Base

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 10 in