24-1/8 x 19-3/4 in. Rectangular Pedestal Bathroom Sink in Cashmere
Devonshire® 24-1/8 x 19-3/4 in. Rectangular Pedestal Bathroom Sink in Cashmere
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval basin
- Overflow drain
- Single faucet hole
- Coordinates with other products in the Devonshire® collection
- Combines with the Kohler® K-2288 pedestal to create the Kohler® K-2286-1 Devonshire® pedestal sink
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2288 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Devonshire®
- Color Finish Category:
- Greys
- Color Finish Name:
- Cashmere
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 24-1/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 12 in x 4-7/8 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-1/8 in x 19-3/4 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 19-3/4 in