Pressure Balancing Bath and Shower Faucet Trim with Single Lever Handle in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #TS395-4-2BZ
Devonshire® Pressure Balancing Bath and Shower Faucet Trim with Single Lever Handle in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 4 7/16"
- Showerhead flow rate: 2.2 gpm
- Tub and shower trim
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
- Handle Type: Lever
- All-metal construction
- Diverter spout with 1/2" NPT connection
- Showerhead has 48 Masterclean™ spray nozzles
- Completes Devonshire® design solution with KOHLER fixtures and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Reach:
- 4-7/16 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 7 in