Pressure Balancing Bath and Shower Faucet Trim with Single Lever Handle in Vibrant Polished Brass

This product has been replaced by

KOHLER Vibrant® Polished Brass Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
KOHLER One Handle Single Function Bathtub & Shower Faucet in Vibrant® Polished Brass (Trim Only)
Manufacturer Part #TS395-4-PB
You last purchased this on
 
KOHLER

Devonshire® Pressure Balancing Bath and Shower Faucet Trim with Single Lever Handle in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Polished Brass Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
KOHLER One Handle Single Function Bathtub & Shower Faucet in Vibrant® Polished Brass (Trim Only)
Manufacturer Part #TS395-4-PB
KOHLER

Devonshire® Pressure Balancing Bath and Shower Faucet Trim with Single Lever Handle in Vibrant Polished Brass

  • Fast #
  • Part #KT395-4-PB
  • Item #1789303
  • Manufacturer Part #T395-4-PB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 4 7/16"
  • Showerhead flow rate: 2.2 gpm
  • Tub and shower trim
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Handle Type: Lever
  • All-metal construction
  • Diverter spout with 1/2" NPT connection
  • Showerhead has 48 Masterclean™ spray nozzles
  • Completes Devonshire® design solution with KOHLER fixtures and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Devonshire®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Spout Reach:
4-7/16 in
Spout Type:
Diverter
Trim Only:
Yes
WaterSense Labeled:
No
Width:
7 in