Devonshire® Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

Part #KTS397-4-CP  |  Item #7170044  |  Manufacturer Part #TS397-4-CP

$ 51.53 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • This new Kohler® K-TS397-4 trim replaces the existing Kohler® K-T397-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Coordinates with Devonshire® faucets and accessories
  • Oil-rubbed bronze finish (2BZ) features a different spout design

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: [CSA B125.1, CSA B651]

Collection: Devonshire®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-5/16 in

Diameter: 7 in

Faucet Height: 4-5/16 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 4-5/16 in

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Metal

Type: KTS397-4-CP

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 7 in