Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Bronze
Devonshire® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- This new Kohler® K-TS397-4 trim replaces the existing Kohler® K-T397-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Coordinates with Devonshire® faucets and accessories
- Oil-rubbed bronze finish (2BZ) features a different spout design
- Includes faceplate with ADA compliant metal lever handle
- Single handle controls both on/off activation and temperature setting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Diameter:
- 7 in
- Faucet Height:
- 4-5/16 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Height:
- 4-5/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- WaterSense Labeled:
- No
- Width:
- 7 in