Kohler

Devonshire® Round Open Towel Ring in Vibrant Polished Nickel

Part #K10557-SN  |  Manufacturer Part #10557-SN

Color/Finish:
Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection
  • Tools included for easy installation

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-7/8 in

Diameter: 7-1/2 in

Height: 8-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-1/2 in

Material: Metal

Mount Type: Wall

Projection: 2-7/8 in

Ring Type: Open

Shape: Round

Width: 2-7/8 in