2 in. Inside Caulk Bronze/Brass Oil Rubbed Bronze Shower Drain
Devonshire® 2 in. Inside Caulk Bronze/Brass Oil Rubbed Bronze Shower Drain
Frequently Purchased Together
Product Details
- Solid brass construction for durability and reliability
- For use with acrylic/fiberglass/cast iron/Vikrell® shower bases
- Round, perforated strainer shower drain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Construction:
- Non-Membrane
- Drain Base Height:
- 1-1/4 in
- Drain Base Material:
- Brass
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2-1/2 in
- Grate Color Finish:
- Oil Rubbed Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 4-1/2 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Length:
- 4-3/8 in
- Outlet Type:
- Inside Caulk