Single Function Full Showerhead in Oil Rubbed Bronze

This product has been replaced by

KOHLER Oil Rubbed Bronze Single Function Air Showerhead
KOHLER Single Function Showerhead in Oil Rubbed Bronze
Manufacturer Part #45413-G-2BZ
You last purchased this on
 
KOHLER

Devonshire® Single Function Full Showerhead in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Oil Rubbed Bronze Single Function Air Showerhead
KOHLER Single Function Showerhead in Oil Rubbed Bronze
Manufacturer Part #45413-G-2BZ
KOHLER

Devonshire® Single Function Full Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #K45413-2BZ
  • Item #4336664
  • Manufacturer Part #45413-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • Coordinates with Devonshire® faucets and accessories
  • Showerarm and flange not included
  • Flow rate: 2 gpm
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
5-15/16 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
5-15/16 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes