Kohler

Devonshire® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

Part #KTLS395-4S-BN  |  Manufacturer Part #TLS395-4S-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes diverter bath spout with 1/2" copper slip-fit connection
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Devonshire® faucets and accessories
  • Oil-rubbed bronze finish (2BZ) features a different spout design

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CSA Certified: CSA B125.1

Collection: Devonshire®

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

Tub Spout Reach: 4-7/16 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No