Kohler Devonshire® Single Handle Bathtub & Shower Faucet in Vibrant Polished Nickel Trim Only

KTLS395-4S-SN

Manufacturer Part #: TLS395-4S-SN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes diverter bath spout with 1/2" copper slip-fit connection
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Devonshire® faucets and accessories
  • Oil-rubbed bronze finish (2BZ) features a different spout design

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1, CSA B651
Collection
Devonshire®
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
5-1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
5-1/2 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Metal
Spout Reach
4-7/16 in
Spout Type
Diverter
Trim Only
Yes
Tub Spout Reach
4-7/16 in
Tub Spout Type
Diverter
Type
KTLS395-4S-SN
Valve Trim Type
Pressure Balancing
WaterSense Labeled
No
Width
7 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday