Single Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Devonshire® Single Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Single Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #K193-4-2BZ
  • Item #4888700
  • Manufacturer Part #193-4-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Premium material construction ensures durability and reliability
  • For single-hole installation or 4" centers with escutcheon (optional escutcheon plate included)
  • Part of the Devonshire® faucet collection
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
8-13/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
5 in
Spout Reach:
4-7/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-3/4 in