Single Handle Shower Faucet in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Devonshire® Single Handle Shower Faucet in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Single Handle Shower Faucet in Vibrant Brushed Bronze

  • Fast #
  • Part #KTLS396-4-BV
  • Item #7170045
  • Manufacturer Part #TLS396-4-BV
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Oil-rubbed bronze finish (2BZ) features a different spout design
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Devonshire® faucets and accessories
  • Includes showerarm with flange
  • Includes faceplate with ADA compliant metal lever handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Depth:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
5-1/2 in
IAPMO Listed -:
No
Length:
4-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Overall Length:
4-1/2 in
Overall Width:
7 in
Shower Arm Reach:
4-1/2 in
Spout Reach:
2-1/2 in
Trim Only:
Yes
WaterSense Labeled:
No
Width:
7 in