Kohler

Devonshire® Single Handle Shower Faucet in Polished Chrome

Part #KTLS396-4  |  Manufacturer Part #TLS396-4-CP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Devonshire® faucets and accessories
  • Oil-rubbed bronze finish (2BZ) features a different spout design

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B651

Collection: Devonshire®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-1/2 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 5-1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Handle Material: Metal

Handle Type: Lever

Height: 5-1/2 in

IAPMO Listed: No

Length: 4-1/2 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Overall Length: 4-1/2 in

Overall Width: 7 in

Shower Arm Reach: 4-1/2 in

Trim Only: Yes

Type: KTLS396-4-CP

WaterSense Labeled: No

Width: 7 in