KOHLER

Devonshire® Single Lever Handle Pressure Balancing Bath and Shower Faucet Trim in Oil Rubbed Bronze

Part #KT395-4E-2BZ  |  Manufacturer Part #T395-4E-2BZ

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub and shower trim
  • Spout reach: 4 7/16"
  • Showerhead flow rate: 2.0 gpm
  • Showerhead has 48 Masterclean™ spray nozzles
  • Diverter spout with 1/2" NPT connection
  • Handle Type: Lever
  • All-metal construction
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Completes Devonshire® design solution with KOHLER fixtures and accessories

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Devonshire®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 7 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 7 in

Material: Metal

Number of Handles: Single Handle

Sink Material: Metal

Spout Reach: 4-7/16 in

Spout Type: Diverter

Trim Only: Yes

Tub Spout Reach: 4-7/16 in

Tub Spout Type: Diverter

WaterSense Labeled: Yes

Width: 7 in