Single Lever Handle Pressure Balancing Bath and Shower Faucet Trim in Vibrant Brushed Nickel
Devonshire® Single Lever Handle Pressure Balancing Bath and Shower Faucet Trim in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 4 7/16"
- Showerhead flow rate: 2.0 gpm
- Tub and shower trim
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
- Handle Type: Lever
- All-metal construction
- Diverter spout with 1/2" NPT connection
- Showerhead has 48 Masterclean™ spray nozzles
- Completes Devonshire® design solution with KOHLER fixtures and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 7 in
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Spout Reach:
- 4-7/16 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 7 in