Single Lever Handle Pressure Balancing Valve Trim in Polished Chrome
This product has been replaced by
Manufacturer Part #TS397-4-CP
Devonshire® Single Lever Handle Pressure Balancing Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle Type: Lever
- All-metal construction
- Valve trim only
- Completes Devonshire design solution with KOHLER® fixtures and accessories
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-5/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 4-7/16 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-7/16 in
- Sink Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 7 in