Tub Spout in Vibrant Brushed Nickel
Devonshire® Tub Spout in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction and exposed pop-up drain without overflow
- NPT non-diverter spout
Specifications
- ADA Compliant:
- No
- Collection:
- Devonshire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-9/16 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in