Kohler

Devonshire® Toothbrush Holder in Vibrant Polished Nickel

Part #K10561-SN  |  Manufacturer Part #10561-SN

Color/Finish:
Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Includes glass tumbler
  • Coordinates with other products in the Devonshire® collection
  • Tools included for easy installation

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Height: 5-5/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3 in

Material: Metal

Width: 5-1/8 in