Round Open Towel Ring in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Devonshire® Round Open Towel Ring in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Round Open Towel Ring in Vibrant Brushed Nickel

  • Fast #
  • Part #K10557-BN
  • Item #2052608
  • Manufacturer Part #10557-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection
  • Premium metal construction for durability
  • Tools included for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Devonshire®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
2-7/8 in
Diameter:
7-1/2 in
Height:
8-7/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Projection:
2-7/8 in
Ring Type:
Open
Shape:
Round
Width:
2-7/8 in