Kohler Devonshire® Transfer Valve Trim with Single Lever Handle in Vibrant Polished Nickel

KT376-4-SN

Manufacturer Part #: T376-4-SN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Wall-mount installation
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Devonshire®
Faucet Height
5-1/16 in
Faucet Mount
Wall Mount
Faucet Valve Type
Tub & Shower Transfer Valve
Handle Type
Ergonomic
Height
5-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Spout Reach
3-7/8 in
Trim Only
Yes
Tub Spout Reach
3-7/8 in
Type
KT376-4-SN
Valve Type
Tub & Shower Transfer Valve
Width
3-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday