Trip Lever in Vibrant Polished Nickel
Devonshire® Trip Lever in Vibrant Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal construction for durability and reliability
- For use with the K-3678 Devonshire two-piece toilet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Kohler K-3678 Devonshire Two-piece Toilet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Width:
- 7/8 in