Trip Lever

You last purchased this on
 
KOHLER

Devonshire® Trip Lever

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Trip Lever

  • Fast #
  • Part #K9381-BRZ
  • Item #3891491
  • Manufacturer Part #9381-BRZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Metal construction for durability and reliability
  • Fluid design lines for ease of cleaning
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
Kohler K-3678 Devonshire Two-piece Toilet
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Devonshire®
Color Finish Name:
Oil Rubbed Bronze
IAPMO Listed -:
No
Length:
2-5/8 in
WaterSense Labeled:
No
Width:
7/8 in