Kohler

Devonshire® Trip Lever Kit in Oil Rubbed Bronze

Part #K1126917-BRZ  |  Manufacturer Part #1126917-BRZ

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Devonshire®

Handle Type: Lever

IAPMO Listed: No

WaterSense Labeled: No