Trip Lever Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Devonshire® Trip Lever Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Trip Lever Vibrant Brushed Nickel

  • Fast #
  • Part #K9462-BN
  • Item #2168573
  • Manufacturer Part #9462-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Kohler® finishes resist corrosion and tarnishing
  • For use with Devonshire® one-piece toilets
  • Requires Certification

Documents


Specifications

Collection:
Devonshire®
Color Finish Name:
Brushed Nickel
Handle Type:
Trip Lever
Length:
2.62 in
WaterSense Labeled:
No
Width:
29/32 in