Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
KOHLER

Devonshire® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT387-4-CP
  • Item #2964612
  • Manufacturer Part #T387-4-CP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Premium material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Completes Devonshire® design solution with Kohler® fixtures and accessories
  • Provides a cleaner deck environment and reduces cost
  • Easier installation with the integral diverter on the valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Devonshire®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Height:
6-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
12.0 gpm
Handle Type:
Lever
Height:
6-13/16 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/2 in
Trim Only:
Yes
Tub Spout Reach:
8-15/16 in
Tub Spout Type:
Diverter
WaterSense Labeled:
No
Width:
8 in