Two Handle Roman Tub Faucet in Vibrant Brushed Bronze Trim Only
Devonshire® Two Handle Roman Tub Faucet in Vibrant Brushed Bronze Trim Only
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium material construction for durability and reliability
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Completes Devonshire® design solution with Kohler® fixtures and accessories
- Provides a cleaner deck environment and reduces cost
- Easier installation with the integral diverter on the valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Slip
- Faucet Height:
- 6-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 12 gpm
- Handle Type:
- Lever
- Height:
- 6-13/16 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-1/2 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-15/16 in
- WaterSense Labeled:
- No
- Width:
- 8 in