Two Handle Roman Tub Faucet in Vibrant Brushed Bronze Trim Only

You last purchased this on
 
KOHLER

Devonshire® Two Handle Roman Tub Faucet in Vibrant Brushed Bronze Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Two Handle Roman Tub Faucet in Vibrant Brushed Bronze Trim Only

  • Fast #
  • Part #KT398-4-BV
  • Item #2240827
  • Manufacturer Part #T398-4-BV
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Two handle bath faucet trim
  • Completes Devonshire® design solution with Kohler® fixtures and accessories
  • Finish resists corrosion and tarnishing
  • Required accessories: Rough-in valve Kohler® K-300-K-NA, Kohler® K-300-KR-NA or Kohler® K-301-K-NA
  • Material: Solid brass exposed pop-up drain without overflow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Center Size:
8 in
Faucet Connection:
ID
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Spout Only
Faucet Valve Type:
Ceramic Disc
Flow Rate:
16 gpm
Handle Type:
Lever
Height:
6-13/16 in
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-9/16 in
Spout Reach:
9 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
9 in
WaterSense Labeled:
No
Width:
8 in