Kohler

Devonshire® Two Handle Roman Tub Faucet in Vibrant Polished Nickel Trim Only

Part #KT398-4-SN  |  Manufacturer Part #T398-4-SN

Color/Finish:
Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two handle bath faucet trim
  • Premium material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Devonshire® design solution with Kohler® fixtures and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Devonshire®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: ID

Faucet Connection Size: 3/4 in

Faucet Height: 6-13/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Spout Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 16 gpm

Handle Type: Lever

Height: 6-13/16 in

IAPMO Listed: Yes

Length: 9 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-9/16 in

Spout Reach: 9 in

Spout Type: Non-Diverter

Trim Only: Yes

Tub Spout Reach: 9 in

Tub Spout Type: Non-diverter

Type: KT398-4-SN

WaterSense Labeled: No

Width: 8 in