Wall Mount Diverter Bath Spout in Bronze

You last purchased this on
 
KOHLER

Devonshire® Wall Mount Diverter Bath Spout in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Devonshire® Wall Mount Diverter Bath Spout in Bronze

  • Fast #
  • Part #K389-BRZ
  • Item #3105576
  • Manufacturer Part #389-BRZ
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Kohler ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
4-5/8 in
Material:
Metal
NSF Certified:
No
Spout Reach:
4-13/32 in
Spout Type:
Diverter
WaterSense Labeled:
No
Width:
2-1/2 in