0.5 gpf Vitreous China Wall Mount Urinal with Top Spud in Sandbar

You last purchased this on
 
KOHLER

Dexter™ 0.5 gpf Vitreous China Wall Mount Urinal with Top Spud in Sandbar

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Dexter™ 0.5 gpf Vitreous China Wall Mount Urinal with Top Spud in Sandbar

  • Fast #
  • Part #K5016-ET-G9
  • Item #1506080
  • Manufacturer Part #5016-ET-G9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandbar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Uses 50% less water than the industry standard
  • Anti-backsplash walls minimize splashing
  • The straightforward design of the Dexter elongated urinal brings KOHLER styling and functionality to any application
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Dexter™
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Depth:
14-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.5 gpf/1.0 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Height:
20-3/8 in
IAPMO Listed -:
Yes
Material:
Vitreous China
Spud Location:
Top
Toilet Installation:
Wall Mount
Toilet/Urinal Outlet:
Top
WaterSense Labeled:
No
Width:
13-1/2 in