Siphon Jet Urinal in White

You last purchased this on
 
KOHLER

Dexter™ Siphon Jet Urinal in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Dexter™ Siphon Jet Urinal in White

  • Fast #
  • Part #K5016-ER-0
  • Item #855594
  • Manufacturer Part #5016-ER-0
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rear spud: 3/4"
  • Valve selected based on 0.5 or 1.0 gpf (1.9 or 3.8 lpf)
  • Siphon jet urinal
  • Material: Vitreous china
  • Flow rate: 1 gpf
  • ADA compliant when rim is mounted no higher than 17" from finished floor
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Dexter™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.5 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Height:
17 in
IAPMO Listed -:
No
Inlet Outlet:
3/4 in inlet/ 2 in outlet
Material:
Vitreous China
Spud Location:
Rear
Toilet Installation:
Wall Mount
Toilet/Urinal Outlet:
Rear
WaterSense Labeled:
No
Width:
13-1/2 in