Dexter™ Wash Out Urinal in Biscuit

Part #K5452-ET-96  |  Item #7044509  |  Manufacturer Part #5452-ET-96

$ 198.15 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Backwall geometry limits splash-back for a cleaner user experience
  • Washdown design rinses the surface with each flush for a cleaner fixture especially compared to waterless urinals
  • Material: Vitreous china
  • Top spud: 3/4"
  • Flow rate: 0.125 gpf
  • The ultra-low water consumption is ideal for water conservation and can help earn water efficiency points in the LEED® Green Building Rating System™
  • ADA compliant when rim is mounted no higher than 17" from finished floor

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Dexter™

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 14-3/4 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Flow Rate: 0.125 gpf

Flow Rate Range: 0.125 gpf - 1.0 gpf

Flush Type: Wash Out

GSA Approved: No

Green: [Yes, WaterSense]

Height: 20-3/4 in

IAPMO Listed: Yes

Inlet Outlet: 3/4 in inlet

Inlet Spud Location: Rear

Inlet Spud Size: 3/4 in

Installation Type: Wall Mount

Material: Vitreous China

NSF Certified: No

Outlet Spud Location: Rear

Outlet Spud Size: 2 in

Spud Location: Top

Toilet Urinal Outlet: Rear

UL Listed: No

Urinal Installation: Wall Mount

WaterSense Labeled: Yes

Width: 13-3/4 in