1.0 gpf Diaphragm Assembly in Black

You last purchased this on
 
KOHLER

1.0 gpf Diaphragm Assembly in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1.0 gpf Diaphragm Assembly in Black

  • Fast #
  • Part #K1232366
  • Item #7262746
  • Manufacturer Part #1232366
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Toilet
Brand Model Compatibility:
K-13462
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3/4 in
Flow Rate:
1.0 gpf
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed -:
No
Material:
Metal, Plastic
NSF Certified:
No
Product Type:
Diaphragm Assembly
WaterSense Labeled:
No
Width:
3/4 in