0 items

Kohler Dickinson® 33 x 22 in. 3-Hole Cast Iron Tile-In Kitchen Sink White

K6546-3-0

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Depth: 8"
  • Fits minimum 33" apron sink base cabinet
  • Integral apron
  • Single bowl
  • Three faucet holes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
29-1/2 in x 15-1/4 in x 8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
8 in
Collection
Dickinson®
Color Finish
White
Color Finish Category
Whites
Depth
8-5/8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Tile-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
33 in x 22-1/8 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday