Digital Interface Portrait in Satin Chrome

You last purchased this on
 
KOHLER

Digital Interface Portrait in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Digital Interface Portrait in Satin Chrome

  • Fast #
  • Part #K684-1CP
  • Item #2964764
  • Manufacturer Part #684-1CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Six user presets for one-touch access to saved experiences
  • Hydro-massage and temperature treatment programs
  • One piece portrait interface design
  • Custom and pre-configured installation options
  • Requires Certification

Specifications

Color Finish Name:
Satin Chrome
GSA Approved:
No
IAPMO Listed -:
No
Width:
4-1/2 in